Performance Desktop Printer, 203 dpi (Discontinued)
- Mfr # ZD62042-T11L01EZ
- Zoro # G8293515
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZD62042-T11L01EZ
Zoro #
G8293515
UPC #
-
Country of Origin
China
Dimensions
Max. Ribbon Length
244 ft, 984 ft
Overall Width
8 in
Battery Size
100 to 240V AC
Font Size
Scalable
Max. Print Width
4.09 in
For Core Dia.
1 in
Overall Depth
10 1/2 in
Overall Height
7 1/2 in
Details
Item
Performance Desktop Printer
Printer Connectivity
Bluetooth, Serial, USB
Printer Series
ZD620
Print Speed
8 in/sec
Power Source
2750 mAh Battery (Optional), Electrical AC Supply
Screen Type
Push Button
Includes
(2) 300 m Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores (1 in and 0.5 in), Power Cord, Printer, Quick Start Guide, Regulatory Guide, USB Cable
Wire Communication
Wired
Standards
15.247(d), BIS, BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 300 328, EN 301 893, EN 62311, EN55022 Class B, EN55024, EN61000-3-2, EN61000-3-3, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IN-Metro, KCC, NOM, S-Mark, SABS, VCCI
Weight
5.5 lb
Barcode Printer Type
Desktop
Printer Resolution
203 dpi
Voltage
100 to 240V AC
Dispensing Style
Peel Off
Printing Software Compatibility
EPL, Link-OS, ZPL
Printer Type
Standard Desktop
Description
Performance Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 8 in/sec Print Speed, Peel Off Dispensing Style, Wired Wire Communication, Printer Series ZD620, For Core Dia. 1 in, 10 1/2 in Overall Depth, 7 1/2 in Overall Height, 8 in Overall Width, 5.5 lb Weight, Printing Software Compatibility EPL, Link-OS, ZPL, 2750 mAh Battery (Optional), Electrical AC Supply Power Source, 100 to 240V AC Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.