SARASA dry X20+ Gel Retractable RDI, 0.7 mm Medium Conical Pen Point, Retractable, Black Ink, 6PK
- Mfr # 41610
- Zoro # G923364934
product price:Â
$
22.45
/pk of 6, $3.74/ea
Key Features
Grip Material
Resin, Latex
Ink Type
Gel-based
Barrel Color
White
Pen Type
Gel
Point Size
0.7 mm Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41610
- Zoro #
- G923364934
- UPC #
- 10045888416106
- Country of Origin
- Mexico
- Grip Material
- Resin, Latex
- Ink Type
- Gel-based
- Barrel Color
- White
- Pen Type
- Gel
- Tip Style
- Conical
- Grip Type
- Soft
- Ink Color
- Black
- Barrel Material
- Plastic
- Features
- Antimicrobial, Smooth, Smudge-free, Quick-drying Ink, Smear-free, Pocket Clip, Retractable
- Application
- Document, Classroom, Home, Writing, Office
- Item
- Pen
Dimensions
- Point Size
- 0.7 mm Medium
Description
SARASA dry X20+ Gel Retractable RDI - 0.7 mm Medium Conical Pen Point - Retractable - Black Ink - Gel-based - White Plastic Barrel - Writing, Document, Classroom, Home, Office - 1 Dozen, 6PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.