Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Coolant Mixer, Cast Brass, 2 In

  • Mfr # MIX03725

  • Zoro # G9110342


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Function
Professional Mixing of Metalworking Fluid with Precision Accuracy Using Force-Flo Technology
Includes
Force-Flo Technology
Flow Rate (GPM)
3
Mounting
Drums,Pails or Totes
Dilution Range
0% to 25%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIX03725
Zoro #
G9110342
UPC #
-
Country of Origin
United States

Dimensions

Discharge Tube Inside Dia.
3/8 in
Discharge Tube Length
3 1/3 ft
Discharge Tube Inside Diameter
3/8 in
Outlet Connection Size
1/2 in
Inlet Connection Size
3/8 in

Details

Item
Coolant Mixer
Function
Professional Mixing of Metalworking Fluid with Precision Accuracy Using Force-Flo Technology
Includes
Force-Flo Technology
Flow Rate (GPM)
3
Mounting
Drums,Pails or Totes
Dilution Range
0% to 25%
Features
Force-Flo Technology, Lifetime Warranty, Separate Water Shut-Off Valve
Material
Galvanized Steel
Pump Included
Yes
Mixer Type
Venturi
Min. Operating Pressure
25 psi
For Container Type
Drum, Pail, Tote
Max. Dilution Percentage
25 %
Max. Flow Rate
3 gpm
Max. Operating Pressure
75 psi
Minimum Operating Pressure
25 psi
Operating Pressure - Minimum
25 psi
Maximum Mixing Ratio
4:1
Discharge Hose Material
Polyvinyl
Maximum Flow Rate
3 gpm
Dilution Percentage - Maximum
25 %
Inlet Connection Type
NPT
Dilution Percentage - Minimum
0 %
Operating Pressure - Maximum
75 psi
Maximum Viscosity
500 SUS
Outlet Connection Type
NPT

Description

Coolant Mixer, Venturi, For Container Type Drum, Pail, Tote, Discharge Tube Length 3 1/3 ft, Discharge Tube Inside Dia. 3/8 in, Max. Flow Rate 3 gpm, Max. Operating Pressure 75 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.