Zoro Homepage

Belt Skimmers Wipers, Plastic, 1 in., PR

  • Mfr # BXWIP

  • Zoro # G9110552


product price: $36.45
/pr

Key Features

Width
1"
Features
Dual Wipers
Function
Oil Removal
Type
Belt Skimmers
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXWIP
Zoro #
G9110552
UPC #
-
Country of Origin
United States

Dimensions

Width
1"
For Belt Size
1 in

Details

Item
Wiper Blade
Features
Dual Wipers
Function
Oil Removal
Type
Belt Skimmers
Material
Plastic
For Use With
Belt Skimmers
Includes
Lifetime Warranty
Product Type
Wiper Blade

Description

Wipers, Belt Skimmers, Material Plastic, Width 1 In., Features Dual Wipers, Function Oil Removal, For Use With Belt Skimmers, Includes Lifetime Warranty, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.