Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disk Skimmer, 12 In, Steel

  • Mfr # GS4H300

  • Zoro # G9110534


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Reach
4 1/2 in
Oil Removal
2 qt./hr.
Size
1" X 12"
Length (In.)
12
Voltage
115 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS4H300
Zoro #
G9110534
UPC #
-
Country of Origin
Multiple

Dimensions

Size
1" X 12"
Length (In.)
12
Min. Opening Length
12 in
Disk Dia.
12 in
Disk Thickness
0.3 in
Minimum Sump Opening Length
12 in
Disk Diameter
12 in

Details

Item
Oil Skimmer
Reach
4 1/2 in
Oil Removal
2 qt./hr.
Voltage
115 V AC
Timer
Optional
Mounting
Side
Type
Smart Disk Skimmer with High Density Polyethylene Disk
Features
Fan Cooled Continuous-Duty Motor, Handles Heavy Oil Loads
Motor Frequency (Hz)
60
Construction
Heavy Duty Steel w/ High Density Polyethylene Disk
Includes
Disk, Wipers
RPM
7
Characteristics
Reduces Coolant Waste as it Separates Oil From the Coolant
Max. Temp. (F)
160 Degrees
Housing Material
Steel
Skimmer Type
Disc Skimmer
Max. Operating Temperature
160 Degrees F
Max. Speed
7 RPM
Max. Oil Removal
2 qt/hr
Application
Oil Removal
Timer Included
Optional
Frequency
60 Hz
Operating Temperature - Maximum
160 Degrees F
Includes Timer
Optional Timer Available Separately
Disc Material
Plastic
Manufacturer Warranty
90 day, Lifetime Wiper
Oil Removal Rate
2 qt/hr
Motor Speed
7 RPM

Description

Oil Skimmer, Skimmer Type Disc Skimmer, Reach 4 1/2 in, Max. Oil Removal 2 qt/hr, Max. Speed 7 RPM, Max. Operating Temperature 160 Degrees F, Housing Material Steel, Belt Material Not Applicable, Tube Material Not Applicable, Application Oil Removal, Belt Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.