Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disk Skimmers Wipers, Plastic, 3-1/2in, PR

  • Mfr # LXWIP

  • Zoro # G9110543


product price: $32.19
/pr

Key Features

Type
Disk Skimmers
Material
Plastic
Features
High Impact
Function
Oil Removal
Width
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LXWIP
Zoro #
G9110543
UPC #
-
Country of Origin
United States

Dimensions

Width
3-1/2"

Details

Item
Wiper Blade
Type
Disk Skimmers
Material
Plastic
Features
High Impact
Function
Oil Removal
For Use With
Disk Skimmer
Includes
Lifetime Warranty
Product Type
Wiper Blade

Description

Wipers, Disk Skimmers, Material Plastic, Width 3-1/2 In., Features High Impact, Function Oil Removal, For Use With Disk Skimmer, Includes Lifetime Warranty, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.