Zoro Homepage

Electric Oxygenator, Use with Sump Pumps

  • Mfr # XBUB8000

  • Zoro # G9110516


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Reach
5000cc
Features
Easy Connection, Improved Coolant Life, Odor Control, Two Sizes for Different Needs
Width
4-1/64"
Type
Large Oxygenator
Includes
Fuel-Grade Tubing; Industrial-Grade Diffuser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XBUB8000
Zoro #
G9110516
UPC #
-
Country of Origin
United States

Dimensions

Width
4-1/64"
Overall Width
4 in
For Max. Tank Size
100 gal
Overall Height
3 in
Overall Length
7 in
For Min. Tank Size
51 gal
Tube Length
6 ft
Compatible Tank Size - Maximum
100 gal
Compatible Tank Size - Minimum
51 gal

Details

Item
Oil Skimmer Aerator
Reach
5000cc
Features
Easy Connection, Improved Coolant Life, Odor Control, Two Sizes for Different Needs
Type
Large Oxygenator
Includes
Fuel-Grade Tubing; Industrial-Grade Diffuser
Material
Plastic
Function
Inhibit Anaerobic Bacteria Growth
For Use With
Sump Pumps
Voltage
110 V
Housing Material
Plastic
Tube Included
Tube Included
Capacity
5000cc/min
Compatible Product Type
Sumps
Sump Type
Oxygenator Aerator

Description

Oil Skimmer Aerator, For Max. Tank Size 100 gal, 110 V, Type Large Oxygenator, Capacity 5000cc/min, Tube Length 6 ft, Features Easy Connection, Improved Coolant Life, Odor Control, Two Sizes for Different Needs, For Min. Tank Size 51 gal, For Use With Sump Pumps

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.