Zoro Homepage

Magnetic Base Plate, Steel, 5 in. W

  • Mfr # ZXB8-MAG

  • Zoro # G3880880


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Width
5"
For Use With
Sidewinder Tube Skimmer
Features
Sidewinder Skimmer
Material
Heavy Duty Steel
Product Type
Magnetic Base Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZXB8-MAG
Zoro #
G3880880
UPC #
-
Country of Origin
United States

Dimensions

Width
5"

Details

Item
Magnetic Base Plate
For Use With
Sidewinder Tube Skimmer
Features
Sidewinder Skimmer
Material
Heavy Duty Steel
Product Type
Magnetic Base Plate

Description

Magnetic Base Plate, ., Material Heavy Duty Steel, Width 5 In., Reach ., Features Magnetic Base Plate for Sidewinder Skimmer, For Use With Sidewinder Tube Skimmer, Package Quantity 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.