Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Belt Skimmer, 24 In L

  • Mfr # BSF1-24

  • Zoro # G9110385


product price: $591.11
/ea
Free Shipping & Returns

Key Features

Reach
24 in
Oil Removal
1 gph
Size
1"
Voltage
115 V
Features
Requires 2 in x 2 in Opening in Sump for Coolant Access
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSF1-24
Zoro #
G9110385
UPC #
-
Country of Origin
Multiple

Dimensions

Size
1"
Length (In.)
24
Min. Opening Length
24 in
Belt Length
24 in
Belt Width
1 in
Minimum Sump Opening Length
24 in

Details

Item
Oil Skimmer
Reach
24 in
Oil Removal
1 gph
Voltage
115 V
Features
Requires 2 in x 2 in Opening in Sump for Coolant Access
Max. Temp. (F)
212 Degrees
Motor Frequency (Hz)
60
Type
Stainless Steel Belt
Characteristics
Removes Tramp Oil from Sump, Reduces Odors and Extends Coolant Life in High Heat Applications
Mounting
Side
Includes
Removable Collection Tray
Timer
Optional
Construction
Heavy Duty Steel
RPM
28
Max. Operating Temperature
212 Degrees F
Max. Oil Removal
1 gph
Max. Speed
28 RPM
Application
Oil Removal
Frequency
60 Hz
Timer Included
Optional
Skimmer Type
Belt Skimmer
Capacity
2 gph
Belt Material
Stainless Steel
Includes Timer
Optional Timer Available Separately
Motor Speed
28 RPM
Manufacturer Warranty
Lifetime
Oil Removal Rate
1 gph
Fluid Temperature - Minimum
60 Degrees F
Housing Material
Steel
Operating Temperature - Maximum
212 Degrees F
Fluid Temperature - Maximum
212 Degrees F

Description

Oil Skimmer, Skimmer Type Belt Skimmer, Reach 24 in, Max. Oil Removal 1 gph, Max. Speed 28 RPM, Max. Operating Temperature 212 Degrees F, Housing Material Steel, Belt Material Stainless Steel, Tube Material Not Applicable, Application Oil Removal, Belt Length 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.