Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Skimmer, 14 in Reach

  • Mfr # ZVA8-14

  • Zoro # G114869217


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Reach
14 in
Skimmer Type
Tube Skimmer
Includes Mounting Hardware
Mounting Hardware Included
Fluid Temperature - Maximum
90 Degrees F
Motor Speed
28 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZVA8-14
Zoro #
G114869217
UPC #
-
Country of Origin
United States

Dimensions

Minimum Sump Opening Length
3 in
Tube Length
42 in

Details

Item
Oil Skimmer
Reach
14 in
Skimmer Type
Tube Skimmer
Includes Mounting Hardware
Mounting Hardware Included
Fluid Temperature - Maximum
90 Degrees F
Motor Speed
28 RPM
Voltage
120 V
Manufacturer Warranty
Lifetime
Operating Temperature - Maximum
90 Degrees F
Includes Tube
Tube Included
Frequency
60 Hz
Includes
Oil Discharge Hose, Tube, ZVA 28 RPM Continuous Duty 115V Motor Skimmer
Includes Timer
Optional Timer Available Separately
Oil Removal Rate
1 qt/hr
Tube Material
Polyvinyl

Description

Oil Skimmer, Skimmer Type Tube Skimmer, Reach 14 in, Belt Material Not Applicable, Tube Material Polyvinyl, Belt Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.