Oil Skimmer, 17 in Reach
Mfr # ZVA8-17
Zoro # G814869203
product price: $434.99
/ea
Free Shipping & Returns
Key Features
Reach
17 in
Operating Temperature - Maximum
90 Degrees F
Fluid Temperature - Maximum
90 Degrees F
Includes Tube
Tube Included
Skimmer Type
Tube Skimmer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZVA8-17
Zoro #
G814869203
UPC #
-
Country of Origin
United States
Dimensions
Tube Length
48 in
Minimum Sump Opening Length
3 in
Details
Item
Oil Skimmer
Reach
17 in
Operating Temperature - Maximum
90 Degrees F
Fluid Temperature - Maximum
90 Degrees F
Includes Tube
Tube Included
Skimmer Type
Tube Skimmer
Includes
Oil Discharge Hose, Tube, ZVA 28 RPM Continuous Duty 115V Motor Skimmer
Voltage
120 V
Includes Mounting Hardware
Mounting Hardware Included
Motor Speed
28 RPM
Frequency
60 Hz
Manufacturer Warranty
Lifetime
Tube Material
Polyvinyl
Oil Removal Rate
1 qt/hr
Includes Timer
Optional Timer Available Separately
Description
Oil Skimmer, Skimmer Type Tube Skimmer, Reach 17 in, Belt Material Not Applicable, Tube Material Polyvinyl, Belt Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.