Zoro Homepage

Oil Skimmer, 24 in Reach

  • Mfr # BPF1-24

  • Zoro # G814869173


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Reach
24 in
Belt Width
1 in
Belt Length
56.8 in
Minimum Sump Opening Length
2 in
Skimmer Type
Belt Skimmer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPF1-24
Zoro #
G814869173
UPC #
-
Country of Origin
United States

Dimensions

Belt Width
1 in
Belt Length
56.8 in
Minimum Sump Opening Length
2 in

Details

Item
Oil Skimmer
Reach
24 in
Skimmer Type
Belt Skimmer
Housing Material
Steel
Includes Timer
Optional Timer Available Separately
Oil Removal Rate
1 gph
Belt Material
Polyurethane

Description

Oil Skimmer, Skimmer Type Belt Skimmer, Reach 24 in, Housing Material Steel, Belt Material Polyurethane, Tube Material Not Applicable, Belt Length 56.8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.