Oil Skimmer Tube, Polyvinyl
Mfr # ZT8-14
Zoro # G215093665
product price: $87.89
/ea
Free Shipping & Returns
Key Features
Tube Length
14 in
Product Type
Tube
Tube Material
Polyvinyl
Compatible with Manufacturer Model Number
ZVA8-14
Compatible Manufacturer Part Number
ZVA8-14
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZT8-14
Zoro #
G215093665
UPC #
-
Country of Origin
United States
Dimensions
Tube Length
14 in
Details
Item
Oil Skimmer Tube
Product Type
Tube
Tube Material
Polyvinyl
Compatible with Manufacturer Model Number
ZVA8-14
Compatible Manufacturer Part Number
ZVA8-14
Compatible with Mfr. Model No.
ZVA8-14
For Use with Mfr Model Number
ZVA8-14
Compatible Manufacturer Model Number
ZVA8-14
For Use With Mfr. Model Number
ZVA8-14
Compatible with Manufacturer Model No.
ZVA8-14
Compatible Pump Manufacturer Part Number
ZVA8-14
Compatible Mfr. Model Number
ZVA8-14
Description
Oil Skimmer Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.