Oil Skimmer Tube, Polyvinyl
Mfr # ZT8-20
Zoro # G615093722
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Product Type
Tube
Tube Length
20 in
Tube Material
Polyvinyl
Compatible with Manufacturer Model Number
ZVA8-20
Compatible Manufacturer Part Number
ZVA8-20
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZT8-20
Zoro #
G615093722
UPC #
-
Country of Origin
United States
Dimensions
Tube Length
20 in
Details
Item
Oil Skimmer Tube
Product Type
Tube
Tube Material
Polyvinyl
Compatible with Manufacturer Model Number
ZVA8-20
Compatible Manufacturer Part Number
ZVA8-20
Compatible with Mfr. Model No.
ZVA8-20
For Use with Mfr Model Number
ZVA8-20
Compatible Manufacturer Model Number
ZVA8-20
For Use With Mfr. Model Number
ZVA8-20
Compatible with Manufacturer Model No.
ZVA8-20
Compatible Pump Manufacturer Part Number
ZVA8-20
Compatible Mfr. Model Number
ZVA8-20
Description
Oil Skimmer Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.