Zoro Homepage

Replacement Tube, 11 in.

  • Mfr # ZT8-11

  • Zoro # G9110631


product price: $78.59
/ea
Free Shipping & Returns

Key Features

Reach
11"
For Use With
Tube Skimmers
Width
0.5"
Function
Oil Removal
Includes
Tube Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZT8-11
Zoro #
G9110631
UPC #
-
Country of Origin
United States

Dimensions

Width
0.5"
Tube Length
11 in

Details

Item
Tube
Reach
11"
For Use With
Tube Skimmers
Function
Oil Removal
Includes
Tube Only
Material
Polyurethane
Features
Replacement tube for 11" Tube Skimmer
Type
11"
Product Type
Tube

Description

Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.