Zoro Homepage

Replacement Tube, 8 in.

  • Mfr # ZT8-08

  • Zoro # G9110622


product price: $71.99
/ea

Key Features

Reach
8"
Function
Oil Removal
Features
Replacement tube for 8" Tube Skimmer
Includes
Tube Only
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZT8-08
Zoro #
G9110622
UPC #
-
Country of Origin
United States

Dimensions

Width
0.125"
Tube Length
8 in

Details

Item
Tube
Reach
8"
Function
Oil Removal
Features
Replacement tube for 8" Tube Skimmer
Includes
Tube Only
Material
Polyurethane
For Use With
Tube Skimmers
Type
8"
For Use with Mfr Model Number
ZX-CART8-08
Product Type
Tube
Compatible Series
ZVA6, ZVA7
Compatible with Manufacturer Model Number
ZX-CART8-08
Compatible Manufacturer Part Number
ZX-CART8-08
Compatible with Mfr. Model No.
ZX-CART8-08
Compatible Manufacturer Model Number
ZX-CART8-08
For Use With Mfr. Model Number
ZX-CART8-08
Compatible with Manufacturer Model No.
ZX-CART8-08
Compatible Pump Manufacturer Part Number
ZX-CART8-08
Compatible Mfr. Model Number
ZX-CART8-08

Description

Tube, Compatible Grainger Part Number 34WP63

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.