Sidewinder Tube Oil Skimmer, 8 in L

  • Mfr # ZVA8-08

  • Zoro # G9110464


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Reach
8 in
Oil Removal
1 qt./hr.
Size
8"
Mounting
Side
Features
Compact and Versatile Design, Efficient and Low Maintenance, Fan Cooled Continuous-Duty Motor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZVA8-08
Zoro #
G9110464
UPC #
-
Country of Origin
Multiple

Dimensions

Size
8"
Length (In.)
8
Min. Opening Length
8 in
Minimum Sump Opening Length
8 in
Tube Length
30 in
Tube Diameter
1/4 in

Details

Item
Oil Skimmer
Reach
8 in
Oil Removal
1 qt./hr.
Mounting
Side
Features
Compact and Versatile Design, Efficient and Low Maintenance, Fan Cooled Continuous-Duty Motor
Timer
Optional
Max. Temp. (F)
90 Degrees
Type
Generation 8 Industrial Grade Tube
RPM
28
Motor Frequency (Hz)
60
Voltage
120 V
Characteristics
Easy to Clear, Compact and Versatile Design, Skims Underneath Conveyers and Across Elongated Surfaces
Construction
Heavy Duty Steel w/ Industrial Grade Tube
Includes
Oil Discharge Hose, Tube
Capacity
1 L/hr
Timer Included
Optional
Frequency
60 Hz
Skimmer Type
Tube Skimmer
Max. Operating Temperature
90 Degrees F
Application
Oil Removal
Max. Speed
28 RPM
Max. Oil Removal
1 qt/hr
Tube Included
Yes
Tube Material
Polyvinyl
Manufacturer Warranty
Lifetime
Housing Material
Steel
Fluid Temperature - Maximum
90 Degrees F
Oil Removal Rate
1 qt/hr
Operating Temperature - Maximum
90 Degrees F
Includes Timer
Optional Timer Available Separately
Motor Speed
28 RPM
Includes Tube
Tube Included

Description

Oil Skimmer, Skimmer Type Tube Skimmer, Reach 8 in, Max. Oil Removal 1 qt/hr, Max. Speed 28 RPM, Max. Operating Temperature 90 Degrees F, Housing Material Steel, Belt Material Not Applicable, Tube Material Polyvinyl, Application Oil Removal, Belt Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.