Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart Disk Skimmer, 18In, Plastic Disk

  • Mfr # GS4H460

  • Zoro # G9110473


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Reach
7 1/2 in
Oil Removal
2 qt./hr.
Size
1" X 18"
Mounting
Side
Timer
Optional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS4H460
Zoro #
G9110473
UPC #
-
Country of Origin
Multiple

Dimensions

Size
1" X 18"
Length (In.)
18
Min. Opening Length
18 in
Disk Thickness
0.3 in
Minimum Sump Opening Length
18 in
Disk Diameter
18 in

Details

Item
Oil Skimmer
Reach
7 1/2 in
Oil Removal
2 qt./hr.
Mounting
Side
Timer
Optional
Max. Temp. (F)
160 Degrees
RPM
7
Voltage
115 V AC
Construction
Heavy Duty Steel w/ High Density Polyethylene Disk
Type
Smart Disk Skimmer with High Density Polyethylene Disk
Includes
Disk, Wipers
Motor Frequency (Hz)
60
Features
Fan Cooled Continuous-Duty Motor, Handles Heavy Oil Loads
Characteristics
Reduces Coolant Waste as it Separates Oil From the Coolant
Application
Oil Removal
Max. Operating Temperature
160 Degrees F
Frequency
60 Hz
Skimmer Type
Disc Skimmer
Max. Speed
7 RPM
Timer Included
Optional
Housing Material
Steel
Max. Oil Removal
2 qt/hr
Manufacturer Warranty
90 day, Lifetime Wiper
Includes Timer
Optional Timer Available Separately
Oil Removal Rate
2 qt/hr
Disc Material
Plastic
Operating Temperature - Maximum
160 Degrees F
Motor Speed
7 RPM

Description

Oil Skimmer, Skimmer Type Disc Skimmer, Reach 7 1/2 in, Max. Oil Removal 2 qt/hr, Max. Speed 7 RPM, Max. Operating Temperature 160 Degrees F, Housing Material Steel, Belt Material Not Applicable, Tube Material Not Applicable, Application Oil Removal, Belt Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.