Tube and Gear Cartridge, Plastic, 5 in.
Mfr # ZXCART8-08
Zoro # G9110656
product price: $147.16
/ea
Free Shipping & Returns
Key Features
Reach
8"
Function
Replacment for Original Tube and Cartridge for Sidewinder Tube Skimmer
Includes
Tube and Cartridge Assembly with Tube for 8" Skimmer
Width
5"
For Use With
Sidewinder Tube Skimmer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZXCART8-08
Zoro #
G9110656
UPC #
-
Country of Origin
United States
Dimensions
Width
5"
Details
Item
Tube
Reach
8"
Function
Replacment for Original Tube and Cartridge for Sidewinder Tube Skimmer
Includes
Tube and Cartridge Assembly with Tube for 8" Skimmer
For Use With
Sidewinder Tube Skimmer
Features
Used with Tube Skimmer. 8" tube
Material
Plastic
Product Type
Tube
For Use with Mfr Model Number
ZVA8-08
Compatible with Manufacturer Model Number
ZVA8-08
Compatible Manufacturer Part Number
ZVA8-08
Compatible with Mfr. Model No.
ZVA8-08
Compatible Manufacturer Model Number
ZVA8-08
For Use With Mfr. Model Number
ZVA8-08
Compatible with Manufacturer Model No.
ZVA8-08
Compatible Pump Manufacturer Part Number
ZVA8-08
Compatible Mfr. Model Number
ZVA8-08
Description
Tube, Compatible Grainger Part Number 34WP41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.