Z17 Coalescer Recept, 22 In L

  • Mfr # FZ17.R1

  • Zoro # G9110604


product price:  $1,162.99
/ea
Free Shipping & Returns

Key Features

Reach
6 ft.
Oil Removal
5 gph
Size
15 gal.
Motor Frequency (Hz)
60
Length (In.)
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FZ17.R1
Zoro #
G9110604
UPC #
-
Country of Origin
United States

Dimensions

Size
15 gal.
Length (In.)
22

Details

Item
Coalescer Receptacle
Reach
6 ft.
Oil Removal
5 gph
Motor Frequency (Hz)
60
Max. Temp. (F)
100 Degrees
Features
Tramp oil is removed from sump and circulates even when the machine's pump is off. Fits Moderately tight areas, Handles large fluid flux, Moderate Chip Load.
Voltage
115
Mounting
Floor
Characteristics
New Stronger Coalescing Tank, Patent-Pending Flexor-First Ever Internal Surface Skimmer
Timer
Optional
Includes
Flow Restrictors
Flow Rate - Maximum
1 gpm
For Use with Mfr Model Number
SK07R1.2, SKL7R1.2
Product Type
Coalescer Receptacle
Tank Capacity
15 gal
Compatible Product Type
Coolant Coalescers
Compatible with Manufacturer Model Number
SK07R1.2, SKL7R1.2
Compatible Manufacturer Part Number
SK07R1.2, SKL7R1.2
Compatible with Mfr. Model No.
SK07R1.2, SKL7R1.2
Compatible Manufacturer Model Number
SK07R1.2, SKL7R1.2
For Use With Mfr. Model Number
SK07R1.2, SKL7R1.2
Compatible with Manufacturer Model No.
SK07R1.2, SKL7R1.2
Compatible Pump Manufacturer Part Number
SK07R1.2, SKL7R1.2
Compatible Mfr. Model Number
SK07R1.2, SKL7R1.2

Description

Z17 Coalescer Recept, Size 15 gal., Reach 6 ft., Length (In.) 22, Oil Removal 5 gph, Timer Optional, Max. Temp. (F) 100 Degrees , Floor Mounting, Features Tramp oil is removed from sump and circulates even when the machine's pump is off. Fits Moderately tight areas, Handles large fluid flux, Moderate Chip Load., Voltage 115, Motor Frequency (Hz) 60, Characteristics New Stronger Coalescing Tank, Patent-Pending Flexor-First Ever Internal Surface Skimmer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.