Zoro Homepage

HandheldScanner, White, 7ft, 1DScanner

  • Mfr # LS2208-1AZR0100DR

  • Zoro # G1924792


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
RS232, USB
Overall Width
2 1/2 in
For Computer Operating System
PC
Depth
3.3"
Model Number
LS2208-1AZR0100DR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS2208-1AZR0100DR
Zoro #
G1924792
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
2 1/2 in
Depth
3.3"
Height
6"
Overall Height
6 in
Width
2.5"
Overall Depth
3 3/8 in
Cord Length
7 ft

Description

Handheld Scanner, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, Travel Distance from Base 7 ft, Max. Scan Distance 2 ft, Model Number LS2208-1AZR0100DR, Weight 0.3 lb, Connection Type IBM 468x/9x, Keyboard Wedge, RS232, USB, Includes Gooseneck Stand, Power Supply, Serial Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.