Shop ZEBRA
See all product information
Create Account
THERMAL TRANSFER RIBBON, Resin, Black
- Mfr # 05100BK13145
- Zoro # G316497416
product price:Â
$
1,254.99
/ea
Sold in multiples of 6 for
$7,529.94
Free Shipping & Returns
Key Features
Color
Black
Core Diameter
1 in
Ribbon Length
1,476 ft
Compatible Printer Model
140Xi4, 170PAX4, 170Xi4, 220Xi4, ZE500-6, ZM600, ZT420, ZT421, ZT620
Ribbon Type
Industrial/Desktop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05100BK13145
- Zoro #
- G316497416
- UPC #
- -
- Country of Origin
- China
Dimensions
- Core Diameter
- 1 in
- Ribbon Length
- 1,476 ft
- Ribbon Width
- 5.16 in
Details
- Color
- Black
- Item
- THERMAL TRANSFER RIBBON
- Compatible Printer Model
- 140Xi4, 170PAX4, 170Xi4, 220Xi4, ZE500-6, ZM600, ZT420, ZT421, ZT620
- Ribbon Type
- Industrial/Desktop
- Ribbon Material
- Resin
- Compatible Printer Brand
- Zebra
- Wire Color
- Black
Description
THERMAL TRANSFER RIBBON
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.