Shop ZEBRA
See all product information
Create Account
THERMAL TRANSFER RIBBON, Resin, Black
- Mfr # 05100GS03307
- Zoro # G016497389
product price:Â
$
279.99
/ea
Sold in multiples of 12 for
$3,359.88
Free Shipping & Returns
Key Features
Color
Black
Ribbon Width
1.3 in
Ribbon Type
Desktop
Ribbon Length
242 ft
Ribbon Material
Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05100GS03307
- Zoro #
- G016497389
- UPC #
- -
- Country of Origin
- China
Dimensions
- Ribbon Width
- 1.3 in
- Ribbon Length
- 242 ft
- Core Diameter
- 1/2 in
Details
- Color
- Black
- Item
- THERMAL TRANSFER RIBBON
- Ribbon Type
- Desktop
- Ribbon Material
- Resin
- Compatible Printer Brand
- Zebra
- Compatible Printer Model
- Wire Color
- Black
Description
THERMAL TRANSFER RIBBON, Ribbon Type Desktop, Ribbon Material Resin, Compatible Printer Brand Zebra, Ribbon Width 1.3 in, Ribbon Length 242 ft, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.