THERMALTRANSFERRIBBON, Resin/Wax, Black
- Mfr # 05586GS06407
- Zoro # G216497455
product price:Â
$
78.79
/pk of 12, $6.57/ea
Sold in multiples of 12Â pks for
$945.48
Key Features
Color
Black
Ribbon Length
242 ft
Ribbon Material
Resin/Wax
Compatible Printer Brand
Zebra
Compatible Printer Model
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05586GS06407
- Zoro #
- G216497455
- UPC #
- -
- Country of Origin
- China
Dimensions
- Ribbon Length
- 242 ft
- Ribbon Width
- 2.52 in
- Core Diameter
- 1/2 in
Details
- Color
- Black
- Item
- THERMAL TRANSFER RIBBON
- Ribbon Material
- Resin/Wax
- Compatible Printer Brand
- Zebra
- Compatible Printer Model
- Ribbon Type
- Desktop
- Wire Color
- Black
Description
THERMAL TRANSFER RIBBON
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.