THERMALTRANSFERRIBBON, Resin/Wax, Black
- Mfr # 05586GS11007
- Zoro # G916497366
product price:Â
$
125.99
/ea
Sold in multiples of 12 for
$1,511.88
Free Shipping & Returns
Key Features
Color
Black
Ribbon Material
Resin/Wax
Compatible Printer Model
GT800, R110Xi4, ZD220, ZD220t, ZD230, ZD230t, ZD420c, ZD420c-HC, ZD420d, ZD420d-HC, ZD420t, ZD420t-HC, ZD421c, ZD421t, ZD620d, ZD620d-HC, ZD620t, ZD620t-HC, ZD621t, ZQ520R, ZQ630R, ZT420, ZT421R, ZT610R, ZT620R
Ribbon Width
4.33 in
Core Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05586GS11007
- Zoro #
- G916497366
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Item
- THERMAL TRANSFER RIBBON
- Ribbon Material
- Resin/Wax
- Compatible Printer Model
- GT800, R110Xi4, ZD220, ZD220t, ZD230, ZD230t, ZD420c, ZD420c-HC, ZD420d, ZD420d-HC, ZD420t, ZD420t-HC, ZD421c, ZD421t, ZD620d, ZD620d-HC, ZD620t, ZD620t-HC, ZD621t, ZQ520R, ZQ630R, ZT420, ZT421R, ZT610R, ZT620R
- Ribbon Type
- Desktop
- Compatible Printer Brand
- Zebra
- Wire Color
- Black
Dimensions
- Ribbon Width
- 4.33 in
- Core Diameter
- 1/2 in
- Ribbon Length
- 242 ft
Description
THERMAL TRANSFER RIBBON, Ribbon Type Desktop, Ribbon Material Resin/Wax, Compatible Printer Brand Zebra, Ribbon Width 4.33 in, Ribbon Length 242 ft, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.