THERMALTRANSFERRIBBON, Resin/Wax, Black
- Mfr # 06100ZD25707
- Zoro # G716497375
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Core Diameter
1/2 in
Compatible Printer Model
ZD411t, ZD611t
Compatible Printer Brand
Zebra
Ribbon Width
2.24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06100ZD25707
- Zoro #
- G716497375
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Item
- THERMAL TRANSFER RIBBON
- Compatible Printer Model
- ZD411t, ZD611t
- Compatible Printer Brand
- Zebra
- Ribbon Type
- Desktop
- Ribbon Material
- Resin/Wax
- Wire Color
- Black
Dimensions
- Core Diameter
- 1/2 in
- Ribbon Width
- 2.24 in
- Ribbon Length
- 242 ft
Description
THERMAL TRANSFER RIBBON, Ribbon Type Desktop, Ribbon Material Resin/Wax, Compatible Printer Brand Zebra, Ribbon Width 2.24 in, Ribbon Length 242 ft, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.