Shop ZEBRA
See all product information
Create Account
TT Label, Paper, 4" x 6", 1" Core
- Mfr # 800274-605
- Zoro # G6174132
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Color
White
Length
6.00" - 6.99"
Outside Diameter
5"
Material
Paper
Width
4.00" - 4.99"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800274-605
- Zoro #
- G6174132
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6.00" - 6.99"
- Outside Diameter
- 5"
- Width
- 4.00" - 4.99"
- Core Size
- 1"
Details
- Color
- White
- Material
- Paper
Description
Premium thermal transfer paper label with a permanent acrylic adhesive. Specially coated to provide optimal performance. Recommended for indoor use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.