TT Label, Paper, Yellow, 4" x 6", 3" Core
- Mfr # 10006208-1
- Zoro # G6182198
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Length
6.00" - 6.99"
Width
4.00" - 4.99"
Material
Paper
Outside Diameter
8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10006208-1
- Zoro #
- G6182198
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6.00" - 6.99"
- Width
- 4.00" - 4.99"
- Outside Diameter
- 8"
- Core Size
- 3"
Details
- Color
- Yellow
- Material
- Paper
Description
Standard thermal transfer paper label with a permanent acrylic adhesive. Provides the optimal balance between performance and price. Recommended for indoor use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.