This item is Discontinued.

Zebra Pen ZEBRA 72286 3.25 x 5.50 in. Z-Select 4000T Trans Matte Roll Labels; White - Pack of 6 72286

ZEBRA 72286 3.25 x 5.50 in. Z-Select 4000T Trans Matte Roll Labels; White - Pack of 6 (Discontinued)

  • Mfr # 72286
  • Zoro # G903894581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72286
Zoro #
G903894581
UPC #
853585459196
Country of Origin
China

Description

A thermal transfer bright white coated ultra-smooth paper label with a permanent acrylic adhesive. Offers excellent adhesion on corrugated packaging. Specially coated for use with compatible Zebra ribbons for superior durability and image quality. Recommended for a wide variety of applications such as shipping receiving and work-in-process labels.

Features
  • Z-Select 4000T Trans Matte Roll Labels
  • Pack of 6
Specifications
  • Color: White
  • Media Size: 3.25" Width x 5.50" Length
  • Number of Labels per Roll: 1040
  • Core Diameter: 3"
  • Print Technology: Thermal Transfer
  • Material: Paper
  • Weight: 28.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.