Zoro Homepage
This item is Discontinued.
Zebra Technologies Zebra DT Label, Paper, 2" x 1.25", 0.75" Core LD-R2AL5B

Zebra DT Label, Paper, 2" x 1.25", 0.75" Core (Discontinued)

  • Mfr # LD-R2AL5B
  • Zoro # G6172486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD-R2AL5B
Zoro #
G6172486
UPC #
-
Country of Origin
United States

Dimensions

Core Size
0.75"
Outside Diameter
2"
Length
1.00" - 1.99"
Width
2.00" - 2.99"

Details

Color
White
Material
Paper

Description

Uncoated direct thermal paper label with a permanent acrylic adhesive. Ideal for applications that require limited durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.