Zebra Wristband Polypropylene 1 x 11in Direct Thermal Zebra Z-Band Direct HC100

  • Mfr # 10006995K

  • Zoro # G6685473


product price:  $419.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
1"
Length
11"
Features
Antimicrobial, Tamper Evident, Perforated, Latex-free, Lightweight, Scannable, Adhesive Closure
Label Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10006995K
Zoro #
G6685473
UPC #
-
Country of Origin
China

Dimensions

Width
1"
Length
11"
Label Length
11 in
Label Width
1 in

Details

Color
White
Features
Antimicrobial, Tamper Evident, Perforated, Latex-free, Lightweight, Scannable, Adhesive Closure
Item
Multipurpose Label
Material
Synthetic, Polypropylene
Print Technology
Direct Thermal
Number of Labels per Roll
200
Adhesive Type
Permanent
For Use With
Zebra Desktop Printers: HC100, ZD510-HC
Shape
Rectangle

Description

Direct thermal polypropylene wristband with a tamper-evident adhesive closure. Scannable up to 14 days. Latex-free.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.