
Zebra DT Wristband, Polypropylene, 1" x 11"
Mfr # 10015355K
Zoro # G6689402
product price:Â $359.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
1"
Length
11"
Features
Latex-free, Antimicrobial, MR-safe, Self-adhesive, Scannable, Adhesive Closure, Sanitizer Resistant, Perforated, Tamper Evident, Durable, Flexible, Soft, Water Based
Print Technology
Direct Thermal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10015355K
Zoro #
G6689402
UPC #
-
Country of Origin
China
Dimensions
Width
1"
Length
11"
Label Length
11 in
Label Width
1 in
Details
Color
White
Features
Latex-free, Antimicrobial, MR-safe, Self-adhesive, Scannable, Adhesive Closure, Sanitizer Resistant, Perforated, Tamper Evident, Durable, Flexible, Soft, Water Based
Print Technology
Direct Thermal
Adhesive Type
Permanent
For Use With
Zebra Printers: HC100 Desktop, ZD510-HC Wristband, ZD410, ZD620D
Total Number of Labels
1050
Number of Labels per Roll
175
Shape
Rectangle
Finishing
Silver
Item
Multipurpose Label
Material
Polypropylene, Synthetic, Vinyl
Description
Ultra-soft and flexible direct thermal polypropylene and vinyl wristband with a tamper-evident adhesive closure. Scannable up to 14 days. Latex-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.