Zebra Thermal Transfer Wristband, Polyester, 1" x 11", Z-Band 4000, 3" Core, 530 bands/Roll, 3PK
- Mfr # ZBAND1
- Zoro # G724174084
product price:Â
$
340.99
/pk of 3, $113.66/ea
Free Shipping & Returns
Key Features
Material
Polyester
Length
11 in
Number of rolls
3
Width
1 in
Number of labels per roll
530
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZBAND1
- Zoro #
- G724174084
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 11 in
- Width
- 1 in
- Outside Diameter
- 8 in
- Inside Diameter
- 3 in
Details
- Material
- Polyester
- Item
- Polyester
- Number of rolls
- 3
- Number of labels per roll
- 530
- Color
- White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.