Zoro Homepage
This item is Discontinued.
Zebra Technologies Zebra TT Label, Paper, 4" x 13", 3" Core 72297

Zebra TT Label, Paper, 4" x 13", 3" Core (Discontinued)

  • Mfr # 72297
  • Zoro # G6183914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72297
Zoro #
G6183914
UPC #
-
Country of Origin
United States

Dimensions

Core Size
3"
Outside Diameter
8"
Width
4.00" - 4.99"
Length
10" +

Details

Color
White
Material
Paper

Description

Premium thermal transfer paper label with a permanent acrylic adhesive. Specially coated to provide optimal performance. Recommended for indoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.