Zoro Homepage

Thermal Transfer Ribbon, 4.00" - 4.99" W, 244 Ft. L, Black

  • Mfr # 05095GS11007

  • Zoro # G6182164


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Ink Color
Black
Length
244 Ft.
Width
4.00" - 4.99"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05095GS11007
Zoro #
G6182164
UPC #
-
Country of Origin
United States

Dimensions

Length
244 Ft.
Width
4.00" - 4.99"

Details

Color
Black
Item
Thermal Transfer Ribbon
Ink Color
Black

Description

Resin ribbon for printing high-density barcodes on a wide range of matte and gloss synthetics. Provides excellent resistance to scratches and smears, most harsh chemicals, outdoor environments and extreme temperatures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.