Zoro Homepage
This item is Discontinued.
Zebra Technologies Thermal Transfer Ribbon, 4.00" - 4.99" W, 1476 Ft. L, Black 02100BK10245

Thermal Transfer Ribbon, 4.00" - 4.99" W, 1476 Ft. L, Black (Discontinued)

  • Mfr # 02100BK10245
  • Zoro # G6183038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02100BK10245
Zoro #
G6183038
UPC #
-
Country of Origin
United States

Dimensions

Width
4.00" - 4.99"
Length
1476 Ft.

Details

Color
Black
Item
Thermal Transfer Ribbon
Ink Color
Black

Description

Wax ribbon that provides excellent print quality for normal and rotated barcodes on coated and uncoated labels and tags. Can print at speeds up to 12 inches per second.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.