Shop ZEBRA
See all product information
Create Account
Zebra TT Ribbon, Wax, 4.33" x 244', 0.5" Core
- Mfr # 05319GS11007
- Zoro # G6183257
product price:Â
$
94.35
/ea
Key Features
Color
Black
Ink Color
Black
Length
244 Ft.
Width
4.00" - 4.99"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05319GS11007
- Zoro #
- G6183257
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 244 Ft.
- Width
- 4.00" - 4.99"
Details
- Color
- Black
- Item
- Thermal Transfer Ribbon
- Ink Color
- Black
Description
Wax ribbon for printing high-quality, durable barcodes. Offers unmatched printing for both visible light and infrared scannability. Excellent performance on tough-to-print uncoated and uneven tag stocks, including Tyvek. Prints at speeds up to 8 inches per second.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.