Shop ZEELINE BY MILTON
Create Account
3/4-Inch X 20-Foot Antistatic Rubber Hose For Diesel Fuel
- Mfr # ZE3420
- Zoro # G513329404
product price:Â
$
138.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZE3420
- Zoro #
- G513329404
- UPC #
- 30937492005
- Country of Origin
- Italy
Description
The ProMAXX PowerPull Ford EcoBoost 3.5L Fuel Injector Puller is precision-engineered out of solid anodized aluminum to encase the injector and to handle more pulling power. This greatly reduces damage compared to other pullers, increasing effectiveness, and boosting productivity. Fuel injector pullers currently in the market to serve 3.5L Ford EcoBoost engines involve two steel tines incorporating a slip ring to pinch the fuel injector at two contact points approximately 180 degrees apart. In practice, this approach can work for those injectors that are relatively new and easy to remove. However, this approach has two issues. First, the surface area of the steel tine is very small, thereby increasing the amount of force into a tiny area and increasing the risk of damaging the plastic ring on the fuel injector. Once damaged, the injector must be replaced. The second issue is for older 3.5L EcoBoost fuel injectors that tend to be stubborn to remove easily. ProMAXX Tool's 6'' Slide Hammer Accessory which delivers up to 80 PSI of pulling power for quick and easy extraction, featured in the ProKit option allows technicians to remove even the most stuck fuel injectors. ProMAXX Tool's Fuel Injectors work on a variety of engines including Ford, Lincoln, Mercury & Mazda. ProMAXX 3.5 Adapter PMXPWA110: Compatible with Ford Injector Part #: HL3Z9F593-A 2017-2021 Ford F-150 & Lincoln Navigator. ProMAXX 3.5 Adapter PMXPWA112: Compatible with Ford Injector Part #: BL3Z9F593-B 2011 - 2020 Ford Transit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.