LEVER PUMP PISTOL GRIP F/5-55 GAL DRUM
Mfr # NS373
Zoro # G402126459
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Includes
Telescoping Suction Tube, 2 Inch Bung Adapter with Locking Nut, 3/4 Inch x 6 Foot Hose
Material
Polypropylene body, acetal seals
Handle Style
Pistol‑grip hand lever
Drum Size Fit
5 to 55 gallon drums with 2″ bung opening
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS373
Zoro #
G402126459
UPC #
-
Country of Origin
Unknown
Dimensions
Drum Size Fit
5 to 55 gallon drums with 2″ bung opening
Details
Item
Hand Pump
Includes
Telescoping Suction Tube, 2 Inch Bung Adapter with Locking Nut, 3/4 Inch x 6 Foot Hose
Material
Polypropylene body, acetal seals
Handle Style
Pistol‑grip hand lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.