This item is Discontinued.

Zeeline Lowboy Metal Truck Drainer 18 Gal Hd, Heavy-Duty Steel, 18 Gallon Load Capacity, 42 Inch L NS227

This item is Discontinued.

Zeeline

Lowboy Metal Truck Drainer 18 Gal Hd, Heavy-Duty Steel, 18 Gallon Load Capacity, 42 Inch L (Discontinued)

Mfr # NS227
Zoro # G602126556
UPC # 159543022854
Country of Origin China
Category Utility Carts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NS227
Zoro #
G602126556
UPC #
159543022854
Country of Origin
China

Dimensions

Overall Height
7.5 Inch
Overall Length
42 Inch
Overall Width
22 Inch

Details

Material
Heavy-Duty Steel
Load Capacity
18 Gallon
Item
Lowboy Metal Truck Drainer 18 Gal Hd
Features
For draining oil or antifreeze from heavy-duty trucks and RVs where a lift drain is not suitable

Description

LOWBOY METAL TRUCK DRAINER 18 GAL HD. Waste Oil Drain. Item Waste Oil Drain, Low Profile. Overall Dimension 42 Inch Length x 22 Inch Width x 7.5 Inch Height. Material Heavy-Duty Steel. Capacity 18 Gallon. Drain Outlet Size 1/2 Inch. Used On Oil, Anti-Freeze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.