Zoro Homepage

Air Medic Auto Odor Eliminator net 12 oz. 1 Can

  • Mfr # 491975-1

  • Zoro # G414542704


product price: $11.19
/ea

Key Features

Length
10 in
Width
8 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491975-1
Zoro #
G414542704
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Width
8 in
Height
4 in

Description

  • •Zenex Air Medic Auto Odor Eliminator net 12 oz. 1 Can.
  • •Fresh Citrus Scent
  • •Removes Offensive Odors
  • •Use in Automobiles, Boats, Airplanes and Homes
  • •esigned to effectively eliminate foul odors trapped in carpeting, upholstery, fabric surfaces, etc.
  • •Immediately neutralizes odors.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.