Zoro Homepage

Cherry Burst Hand Soap 3.55L.

  • Mfr # 233053-JS35-A04-1

  • Zoro # G622409202


product price: $33.15
/ea

Key Features

Height
13 in
Depth
6.5 in
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233053-JS35-A04-1
Zoro #
G622409202
UPC #
-
Country of Origin
United States

Dimensions

Height
13 in
Depth
6.5 in
Width
6.5 in

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.