Shop ZENEX
See all product information
Create Account
Glass Cleaner, 20 oz, Aerosol Spray Can, 12 PK
- Mfr # 495255
- Zoro # G014542876
product price:
$
57.25
/pk of 12, $4.77/ea
Key Features
Container Type
Aerosol Spray Can
Container Size
20 oz
Ammonia Free
No
Net Weight
18 oz
Width
8.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 495255
- Zoro #
- G014542876
- UPC #
- -
- Country of Origin
- United States
- Item
- Glass Cleaner
- Container Type
- Aerosol Spray Can
- Ammonia Free
- No
- Net Weight
- 18 oz
- Removes
- Bugs, Dirts, Films, Grease, Grime, Scum, Smears, Smudges
- For Use On
- Mirrors, Showcases, Windshields, Windows
- Nonflammable
- No
- Surfaces for Use On
- Mirrors, Showcases, Windshields, Windows
Dimensions
- Container Size
- 20 oz
- Width
- 8.50 in
- Depth
- 10.4 in
Description
- •Zenex ZenaClear Ammoniated Glass Cleaner net 18 oz.. Case 12 cans.
- •Spray On-Wipe Dry
- •Non-Streaking
- •Leaves No Film
- •Cleans, Restores, & Shines
- •Fast Drying
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.