Zoro Homepage

Gleamonex Glass Cleaner net 19 oz., 12PK

  • Mfr # 495205

  • Zoro # G414542827


product price: $60.19
/pk 12, $5.02/ea

Key Features

Depth
10.4 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
495205
Zoro #
G414542827
UPC #
-
Country of Origin
United States

Dimensions

Depth
10.4 in
Width
8.5 in

Description

  • •Zenex Gleamonex Glass Cleaner net 19 oz.. Case 12 Cans.
  • •Quickly and effectively remove dirt, grease, grime and other contaminants without streaking
  • •Thick foam lifts away the toughest soils on all glass surfaces
  • •Will not cause build-up on surfaces
  • •Cleans, Restores, Shines
  • •Completely Streakproof

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.