Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld Air Freshener Fresh Linen net 10 oz., 12PK

  • Mfr # 491123

  • Zoro # G414542698


product price: $89.15
/pk 12, $7.43/ea
Free Shipping & Returns

Key Features

Length
11.2 in
Width
8.5 in
Height
10.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491123
Zoro #
G414542698
UPC #
-
Country of Origin
United States

Dimensions

Length
11.2 in
Width
8.5 in
Height
10.4 in

Description

  • •Zenex Handheld Air Freshener Fresh Linen net 10 oz. Case 12 cans.
  • •Neutralizes Malodors
  • •Long Lasting Control
  • •Dry Spray, No Fall-Out
  • •Leaves A Pleasant Scent
  • •Non-Staining

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.