Zoro Homepage

Interior Shine w/Watermelon net 12 oz., 12PK

  • Mfr # 497797

  • Zoro # G614542900


product price: $105.99
/pk 12, $8.83/ea
Free Shipping & Returns

Key Features

Width
8.5 in
Length
11.2 in
Depth
10.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
497797
Zoro #
G614542900
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5 in
Length
11.2 in
Depth
10.4 in

Description

  • •Zenex Interior Shine w/Watermelon net 12 oz.. Case 12 Cans.
  • •Non-foaming coating which provides a water-resistant matte finish.
  • •Greaseless & Streak less
  • •Excellent For Hard To Reach Areas
  • •Brightens any vinyl or plastic surface.
  • •Great for those hard-to-reach places.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.