Zoro Homepage

Jack's Brand Magic Hand Soap 2.5L Round., 2PK

  • Mfr # 235883-JR25-2

  • Zoro # G522409159


product price: $50.55
/pk 2, $25.28/ea

Key Features

Height
13 in
Width
6.5 in
Depth
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235883-JR25-2
Zoro #
G522409159
UPC #
-
Country of Origin
United States

Dimensions

Height
13 in
Width
6.5 in
Depth
6.5 in

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.