Zoro Homepage

Jack's Magic Hand Soap Dispenser 2.5L Round., 2PK

  • Mfr # DSP1-JR25-2

  • Zoro # G022408836


product price: $20.59
/pk 2, $10.30/ea

Key Features

Width
4.25 in
Depth
4.25 in
Height
15 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSP1-JR25-2
Zoro #
G022408836
UPC #
-
Country of Origin
United States

Dimensions

Width
4.25 in
Depth
4.25 in
Height
15 in

Details

Color
Black

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.