Zoro Homepage

Jack's Magic Industrial Soap 3.55L., 2PK

  • Mfr # 235883-JS35-A04-2

  • Zoro # G822408784


product price: $64.85
/pk 2, $32.43/ea

Key Features

Width
3.8 in
Depth
2.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235883-JS35-A04-2
Zoro #
G822408784
UPC #
-
Country of Origin
United States

Dimensions

Width
3.8 in
Depth
2.32 in

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.