Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neutrazen Country Garden Scent Metered Odor Neutralizer net 7 oz. 1 Can

  • Mfr # 491120-1

  • Zoro # G014542685


product price: $8.99
/ea

Key Features

Height
4 in
Length
10 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491120-1
Zoro #
G014542685
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Length
10 in
Width
8 in

Description

  • •Zenex Neutrazen Country Garden Scent Metered Odor Neutralizer net 7 oz. 1 Can.
  • •Prevents Molds & Mildews
  • •For use in hospital rooms , nursing homes, schools, and hotels as a disinfectant and deodorant.
  • •Disinfectant Spray & Deodorant Country Scent
  • •Country Scent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.